Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Kit, Top, 8 ft L, 250 lb Limit

  • Mfr # SLAL-250-BP-2DR-96

  • Zoro # G9217334


product price: $221.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Finish
Clear Anodized
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Mounting
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLAL-250-BP-2DR-96
Zoro #
G9217334
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3 1/2 in
Width (In.)
3 1/2 in
Depth (In.)
96 in
Length (In.)
96 in
Mounting Hole Size (In.)
3/8 in
Max. Wheel Dia. (In.)
3/4 in
Shaft Length
7/8 in
Inside Dia.
3 1/4 in
Roller Width/Dia. (In.)
3/4 in
Height (In.)
1 3/8 in
Track Length
8 ft
For Door Thickness - Maximum
1 3/4 in
Mounting Hole Size
3/8 in
For Door Height - Maximum
10 ft
Track Outside Width
3 1/2 in
Track Outside Height
1 3/8 in
For Door Thickness - Minimum
1 3/8 in
Wheel Diameter
3/4 in

Details

Item
Track Kit
Finish
Clear Anodized
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Mounting
Top
Standards
ANSI/BHMA A156.14
Hardware
Included
Type
Sliding Door
Number of Wheels
8
Bearings
Ball
Construction
Aluminum
Requires
Hardware
Max. Weight (Lb.)
250 lb
Color
Silver
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Bearing Type
Ball Bearings
Product Type
Track Kit
Track Material
Aluminum
Weight Capacity
250 lb
Track Type
Top
Number of Components
6
Includes Hardware
Hardware Included

Description

Track Kit, Top, 8 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.