Zoro Homepage

Track Kit, Top, 8 ft L, 250 lb Limit

  • Mfr # SLAL-250-PD-96

  • Zoro # G9217754


product price: $116.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Finish
Mill
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-PD-96
Zoro #
G9217754
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
96 in
Shaft Length
7/8 in
Width (In.)
3 1/2 in
Outside Dia.
1 7/8 in
Height (In.)
1 3/8 in
Inside Dia.
1 5/8 in
Mounting Hole Size (In.)
3/8 in
Depth (In.)
96 in
Roller Width/Dia. (In.)
3/4 in
Max. Wheel Dia. (In.)
3/4 in
Track Outside Height
1 3/8 in
For Door Thickness - Maximum
1 3/4 in
Track Length
8 ft
For Door Thickness - Minimum
1 3/8 in
Mounting Hole Size
3/8 in
For Door Height - Maximum
10 ft
Track Outside Width
3 1/2 in
Wheel Diameter
3/4 in

Details

Item
Track Kit
Finish
Mill
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide
For Use With
Sliding Doors
Hardware
Included
Construction
Aluminum
Mounting
Top
Color
Silver
Requires
Hardware
Number of Wheels
8
Type
Sliding Door
Bearings
Ball
Standards
ADA, ANSI/BHMA A156.14
Max. Weight (Lb.)
250 lb
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Number of Components
6
Weight Capacity
250 lb
Product Type
Track Kit
Track Material
Aluminum
Track Type
Top
Bearing Type
Ball Bearings
Includes Hardware
Hardware Included

Description

Track Kit, Top, 8 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.