Zoro Homepage

Track Kit, Top, 8 ft L, 250 lb Limit

  • Mfr # SLAL-250-SW-96

  • Zoro # G0147848


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides
For Use With
Sliding Doors
Standards
ADA, ANSI/BHMA A156.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLAL-250-SW-96
Zoro #
G0147848
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1 7/8 in
Length (In.)
96 in
Max. Wheel Dia. (In.)
3/4 in
Roller Width/Dia. (In.)
3/4 in
Inside Dia.
1 5/8 in
Depth (In.)
96 in
Shaft Length
7/8 in
Height (In.)
1 3/8 in
Mounting Hole Size (In.)
3/8 in
Width (In.)
3 1/2 in
For Door Thickness - Minimum
1 3/8 in
For Door Height - Maximum
10 ft
For Door Thickness - Maximum
1 3/4 in
Mounting Hole Size
3/8 in
Wheel Diameter
3/4 in
Track Outside Height
1 3/8 in
Track Outside Width
3 1/2 in
Track Length
8 ft

Details

Item
Track Kit
Finish
Brushed Aluminum
Material
Aluminum
Includes
(2) Ball Bearing Heavy-Duty Hangers, (2) In-Track Stops, (2) Snap-In Door Brackets, Angle Stop, Bumper Stop, Door Guide, Heavy Duty Floor Guides
For Use With
Sliding Doors
Standards
ADA, ANSI/BHMA A156.14
Mounting
Top
Bearings
Ball
Type
Sliding Door
Hardware
Included
Max. Weight (Lb.)
250 lb
Construction
Aluminum
Requires
Hardware
Number of Wheels
8
Color
Silver
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Weight Capacity
250 lb
Bearing Type
Ball Bearings
Track Type
Top
Track Material
Aluminum
Number of Components
1
Product Type
Track Kit
Includes Hardware
Hardware Included

Description

Track Kit, Top, 8 ft L, 250 lb Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.