Weatherstrip, 1/4in., Neoprene, Black
Mfr # 103NA-72
Zoro # G1615227
product price: $89.29
/ea
Free Shipping & Returns
Key Features
For Use With
Doors
Projection
13/16 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103NA-72
Zoro #
G1615227
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Insert Size
1/4 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Flange Height
13/16 in
Flange Width
1 1/4 in
Flange Thickness
0.063 in
Insert Size - Maximum
1/4 in
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 13/16 in, Flange Width 1 1/4 in, Flange Thickness 0.063 in, Overall Length 6 ft, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Stays Flexible to 100 Degrees F, Projection 13/16 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated 2 hr, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.