Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, 1/4in., Neoprene, Black

  • Mfr # 103NA-96

  • Zoro # G1614046


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Projection
13/16 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103NA-96
Zoro #
G1614046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
1/4 in
Overall Height
1 1/2 in
Flange Width
1 1/4 in
Overall Width
1 1/2 in
Flange Thickness
0.063 in
Flange Height
13/16 in
Insert Size - Maximum
1/4 in

Details

For Use With
Doors
Projection
13/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Finish
Anodized
Includes
#6 x 3/4 in or #6 x 1 1/2 in Stainless Steel SMS
Sold As
Strip
Hardware
Included
Max. Door Gap
1/4 in
Stays Flexible to
10 Degrees F
Flange Color
Gray
Insert Type
Flat
Fire Rated
2 hr
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Gap - Maximum
1/4 in
Temperature - Minimum
-20 Degrees F
Includes Hardware
Hardware Included
Flange Projection
13/16 in
Temperature - Maximum
200 Degrees F

Description

Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 13/16 in, Flange Width 1 1/4 in, Flange Thickness 0.063 in, Overall Length 8 ft, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Stays Flexible to 10 Degrees F, Projection 13/16 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated 2 hr, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.