Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, 1/4in., Silicone, Gray

  • Mfr # 107SA-72

  • Zoro # G1616450


product price: $86.59
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Overall Length
6 ft
Projection
1/2 in
Product Type
Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107SA-72
Zoro #
G1616450
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Insert Size
1/4 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Flange Width
1 1/4 in
Flange Thickness
0.063 in
Flange Height
1/2 in
Insert Size - Maximum
1/4 in

Details

For Use With
Doors
Projection
1/2 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Insert Type
Flat
Includes
#6 x 3/4 in or #6 x 1 1/2 in Stainless Steel SMS
Flange Finish
Anodized
Max. Door Gap
1/4 in
Flange Color
Gray
Sold As
Strip
Fire Rated
Yes
Hardware
Included
Stays Flexible to
20 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
Temperature - Maximum
500 Degrees F
Flange Projection
1/2 in
Gap - Maximum
1/4 in
Temperature - Minimum
-100 Degrees F
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Flat, Insert Material Silicone, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 1/2 in, Flange Width 1 1/4 in, Flange Thickness 0.063 in, Overall Length 6 ft, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Stays Flexible to 20 Degrees F, Projection 1/2 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated Yes, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.