Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, 1/4in., Vinyl, Black

  • Mfr # 103NA-48

  • Zoro # G1614405


product price: $67.85
/ea

Key Features

For Use With
Doors
Projection
13/16 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103NA-48
Zoro #
G1614405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
1/4 in
Overall Height
1 1/2 in
Flange Thickness
0.063 in
Overall Width
1 1/2 in
Flange Width
1 1/4 in
Flange Height
13/16 in
Insert Size - Maximum
1/4 in

Details

For Use With
Doors
Projection
13/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Fire Rated
2 hr
Includes
#6 x 3/4 in or #6 x 1 1/2 in Stainless Steel SMS
Insert Type
Flat
Flange Color
Gray
Stays Flexible to
100 Degrees F
Sold As
Strip
Flange Finish
Anodized
Max. Door Gap
1/4 in
Hardware
Included
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
Temperature - Minimum
-20 Degrees F
Gap - Maximum
1/4 in
Flange Projection
13/16 in
Includes Hardware
Hardware Included
Temperature - Maximum
200 Degrees F

Description

Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 13/16 in, Flange Width 1 1/4 in, Flange Thickness 0.063 in, Overall Length 4 ft, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Stays Flexible to 100 Degrees F, Projection 13/16 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated 2 hr, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.