Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard Weatherstrip, 3/16in., Neoprene, Black 131NDKB-84

Weatherstrip, 3/16in., Neoprene, Black (Discontinued)

  • Mfr # 131NDKB-84
  • Zoro # G1614825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131NDKB-84
Zoro #
G1614825
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
3/16 in
Flange Thickness
0.313 in
Overall Width
1 1/16 in
Flange Width
7/8 in
Flange Height
5/16 in
Insert Size - Maximum
3/16 in

Details

For Use With
Doors
Projection
5/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Max. Door Gap
3/16 in
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Flange Color
Gray
Insert Type
Sponge
Flange Finish
Dark Bronze
Hardware
Included
Fire Rated
2 hr
Sold As
Strip
Stays Flexible to
20 Degrees F
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Includes Hardware
Hardware Included
Flange Projection
5/16 in
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
200 Degrees F
UL Fire Rating
UL10B, UL10C
Gap - Maximum
3/16 in

Description

Door Weatherstripping, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 5/16 in, Flange Width 7/8 in, Flange Thickness 0.313 in, Overall Length 7 ft, Overall Width 1 1/16 in, Stays Flexible to 20 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 3/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.