Zoro Homepage

Weatherstrip, 3/16in., Vinyl, Black

  • Mfr # 155VDKB-72

  • Zoro # G1616380


product price: $31.99
/ea

Key Features

For Use With
Doors
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155VDKB-72
Zoro #
G1616380
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Insert Size
3/16 in
Overall Height
13/16 in
Flange Height
5/8 in
Overall Width
7/8 in
Flange Thickness
0.063 in
Flange Width
5/8 in
Insert Size - Maximum
3/16 in

Details

For Use With
Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI Complies with NFPA 80 and NFPA 252, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104
Sold As
Strip
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Flange Finish
Dark Bronze
Stays Flexible to
100 Degrees F
Flange Color
Gray
Max. Door Gap
5/16 in
Hardware
Included
Fire Rated
Yes
Insert Type
Bulb
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Includes Hardware
Hardware Included
Gap - Maximum
5/16 in
Temperature - Minimum
0 Degrees F
Flange Projection
1/4 in
Temperature - Maximum
140 Degrees F

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 5/8 in, Flange Width 5/8 in, Flange Thickness 0.063 in, Overall Length 6 ft, Overall Width 7/8 in, Overall Height 13/16 in, Stays Flexible to 100 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated Yes, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.