Weatherstrip, 3/16in., Vinyl, Gray
Mfr # 155V-84
Zoro # G2477651
product price: $15.49
/eaKey Features
For Use With
Doors
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155V-84
Zoro #
G2477651
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 ft
Insert Size
3/16 in
Overall Height
13/16 in
Flange Height
5/8 in
Flange Thickness
0.063 in
Flange Width
5/8 in
Overall Width
7/8 in
Insert Size - Maximum
3/16 in
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 5/8 in, Flange Width 5/8 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 7/8 in, Overall Height 13/16 in, Stays Flexible to 20 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.