Zoro Homepage

Weatherstrip, 3/16in., Vinyl, Gray

  • Mfr # 159MA-96

  • Zoro # G1614929


product price: $99.69
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Overall Length
8 ft
Projection
5/8 in
Product Type
Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159MA-96
Zoro #
G1614929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
3/16 in
Overall Height
1 1/4 in
Overall Width
1 1/4 in
Flange Width
1 1/8 in
Flange Thickness
0.063 in
Flange Height
1 1/4 in
Insert Size - Maximum
3/16 in

Details

For Use With
Doors
Projection
5/8 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Stays Flexible to
100 Degrees F
Hardware
Included
Flange Color
Gray
Includes
#6 x 3/4 in Stainless Steel SMS
Insert Type
Flat
Flange Finish
Anodized
Max. Door Gap
3/16 in
Sold As
Strip
Fire Rated
2 hr
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Flange Projection
1 1/4 in
Gap - Maximum
3/16 in
Temperature - Maximum
140 Degrees F
Includes Hardware
Hardware Included
Temperature - Minimum
0 Degrees F

Description

Door Weatherstripping, Insert Type Flat, Insert Material Vinyl, Insert Color Gray, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 1 1/4 in, Flange Width 1 1/8 in, Flange Thickness 0.063 in, Overall Length 8 ft, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Stays Flexible to 100 Degrees F, Projection 5/8 in, Mounting Type Screw In, Max. Door Gap 3/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Steel SMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.