Zoro Homepage

Weatherstrip, 3/16in., Vinyl, Gray

  • Mfr # 159MDKB-48

  • Zoro # G1615008


product price: $48.99
/ea

Key Features

For Use With
Doors
Overall Length
4 ft
Projection
5/8 in
Product Type
Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159MDKB-48
Zoro #
G1615008
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
3/16 in
Overall Height
1 1/4 in
Flange Width
1 1/8 in
Flange Thickness
0.063 in
Overall Width
1 1/4 in
Flange Height
1 1/4 in
Insert Size - Maximum
3/16 in

Details

For Use With
Doors
Projection
5/8 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Stays Flexible to
20 Degrees F
Fire Rated
2 hr
Includes
#6 x 3/4 in Stainless Steel SMS
Sold As
Strip
Flange Color
Gray
Insert Type
Flat
Max. Door Gap
3/16 in
Hardware
Included
Flange Finish
Dark Bronze
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Flange Projection
1 1/4 in
Temperature - Maximum
140 Degrees F
Includes Hardware
Hardware Included
Temperature - Minimum
0 Degrees F
Gap - Maximum
3/16 in

Description

Door Weatherstripping, Insert Type Flat, Insert Material Vinyl, Insert Color Gray, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 1 1/4 in, Flange Width 1 1/8 in, Flange Thickness 0.063 in, Overall Length 4 ft, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Stays Flexible to 20 Degrees F, Projection 5/8 in, Mounting Type Screw In, Max. Door Gap 3/16 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Steel SMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.