Zoro Homepage

Weatherstrip, 36in.L, Nails

  • Mfr # 43CB-36x86

  • Zoro # G1600335


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Overall Length
7 3/16 ft
Projection
1/4 in
Product Type
Weatherstripping
Insert Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43CB-36x86
Zoro #
G1600335
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 3/16 ft
Insert Size
1 1/2 in
Overall Height
1 1/8 in
Flange Thickness
0.25 in
Flange Height
9/16 in
Overall Width
1 1/8 in
Flange Width
1 1/8 in
Insert Size - Maximum
1 1/2 in

Details

For Use With
Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Flange Material
Bronze
Mounting Type
Nails
Standards
ANSI/BHMA A156.22
Includes
(2) 86 in Strips, 36 in Strip
Max. Door Gap
3/16 in
Hardware
Not Included
Fire Rated
2 hr
Insert Type
Flat
Sold As
Set
Stays Flexible to
36 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Flange Color
Bronze
Flange Projection
9/16 in
Includes Hardware
Hardware Not Included
Gap - Maximum
3/16 in

Description

Door Weatherstripping, Insert Type Flat, Insert Material Not Applicable, Insert Color Not Applicable, Insert Size 1 1/2 in, Flange Material Bronze, Flange Color Bronze, Flange Height 9/16 in, Flange Width 1 1/8 in, Flange Thickness 0.25 in, Overall Length 7 3/16 ft, Overall Width 1 1/8 in, Overall Height 1 1/8 in, Stays Flexible to 36 Degrees F, Projection 1/4 in, Mounting Type Tack, Max. Door Gap 3/16 in, Fire Rated 2 hr, For Use With Doors, Includes (2) 86 in Strips, 36 in Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.