Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, 5/16in., Silicone, Black

  • Mfr # 700ES-36

  • Zoro # G1615105


product price: $23.99
/ea

Key Features

For Use With
Doors
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700ES-36
Zoro #
G1615105
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Insert Size
5/16 in
Overall Height
1 13/16 in
Flange Height
1/4 in
Overall Width
1 13/16 in
Flange Thickness
0.25 in
Flange Width
1 1/2 in
Insert Size - Maximum
5/16 in

Details

For Use With
Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Insert Type
Bulb
Hardware
Included
Max. Door Gap
5/16 in
Flange Finish
Mill
Sold As
Strip
Fire Rated
2 hr
Stays Flexible to
20 Degrees F
Includes
#8 (Tek Type) Self-Drilling Screws
Flange Color
Gray
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
Temperature - Minimum
-100 Degrees F
Includes Hardware
Hardware Included
Gap - Maximum
5/16 in
Flange Projection
1/4 in
Temperature - Maximum
500 Degrees F

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 3 ft, Overall Width 1 13/16 in, Overall Height 1 13/16 in, Stays Flexible to 20 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors, Includes #8 (Tek Type) Self-Drilling Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.