Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, 5/16in., Silicone, Black

  • Mfr # 700ESDKB-72

  • Zoro # G1615559


product price: $58.29
/ea

Key Features

For Use With
Doors
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700ESDKB-72
Zoro #
G1615559
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Insert Size
5/16 in
Overall Height
1 13/16 in
Flange Height
1/4 in
Overall Width
1 13/16 in
Flange Thickness
0.25 in
Flange Width
1 1/2 in
Insert Size - Maximum
5/16 in

Details

For Use With
Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Finish
Dark Bronze
Includes
#8 (Tek Type) Self-Drilling Screws
Flange Color
Gray
Fire Rated
2 hr
Insert Type
Bulb
Sold As
Strip
Hardware
Included
Max. Door Gap
5/16 in
Stays Flexible to
100 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
Temperature - Minimum
-100 Degrees F
Temperature - Maximum
500 Degrees F
Gap - Maximum
5/16 in
Flange Projection
1/4 in
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 6 ft, Overall Width 1 13/16 in, Overall Height 1 13/16 in, Stays Flexible to 100 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.