Weatherstrip, 5/16in., Silicone, Black
Mfr # 700ESDKB-96
Zoro # G1614798
product price: $71.89
/eaKey Features
For Use With
Doors
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700ESDKB-96
Zoro #
G1614798
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Insert Size
5/16 in
Overall Height
1 13/16 in
Flange Thickness
0.25 in
Flange Height
1/4 in
Overall Width
1 13/16 in
Flange Width
1 1/2 in
Insert Size - Maximum
5/16 in
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 8 ft, Overall Width 1 13/16 in, Overall Height 1 13/16 in, Stays Flexible to 10 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.