Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, Hollow Bulb Insert, 3 ft. L

  • Mfr # 705VDKB-36

  • Zoro # G6367070


product price: $29.99
/ea

Key Features

For Use With
Doors
Projection
5/16 in
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705VDKB-36
Zoro #
G6367070
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Insert Size
5/16 in
Overall Height
1 13/16 in
Overall Width
1 13/16 in
Flange Height
1/4 in
Flange Width
1 1/2 in
Flange Thickness
0.25 in
Insert Size - Maximum
5/16 in

Details

For Use With
Doors
Projection
5/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Fire Rated
Yes
Flange Color
Dark Bronze
Max. Door Gap
1/8 in
Hardware
Included
Stays Flexible to
0 Degrees to 140 Degrees F
Insert Type
Bulb
Flange Finish
Anodized
Sold As
Strip
Includes
#8 (Tek Type) Self-Drilling Screws
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
Temperature - Maximum
140 Degrees F
Includes Hardware
Hardware Included
Temperature - Minimum
0 Degrees F
Gap - Maximum
1/8 in
Flange Projection
1/4 in

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 3 ft, Overall Width 1 13/16 in, Overall Height 1 13/16 in, Stays Flexible to 0 Degrees to 140 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.