Weatherstrip, Hollow Bulb Insert, 7 ft. L

  • Mfr # 137SA-84
  • Zoro # G6367420
product price: 
$
51.69
/ea

Key Features

For Use With
Doors
Overall Length
7 ft
Projection
5/16 in
Product Type
Weatherstripping
Insert Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
137SA-84
Zoro #
G6367420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
5/16 in
Overall Height
1 1/16 in
Flange Height
1/4 in
Flange Thickness
0.063 in
Flange Width
7/8 in
Overall Width
1 3/16 in
Insert Size - Maximum
5/16 in
Wire Rope Length
7 ft
Length
7 ft

Details

For Use With
Doors
Projection
5/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Finish
Anodized
Max. Door Gap
1/8 in
Hardware
Included
Fire Rated
Yes
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Flange Color
Gray
Sold As
Strip
Insert Type
Bulb
Stays Flexible to
-100 Degrees F
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Temperature - Minimum
-100 Degrees F
Includes Hardware
Hardware Included
Gap - Maximum
1/8 in
Flange Projection
5/16 in
Temperature - Maximum
500 Degrees F

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Gray, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 7/8 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 1 3/16 in, Overall Height 1 1/16 in, Stays Flexible to -100 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors

Ratings & reviews