Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, Hollow Bulb Insert, 7 ft. L

  • Mfr # 705VDKB-84

  • Zoro # G6367046


product price: $67.19
/ea

Key Features

For Use With
Doors
Projection
5/16 in
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705VDKB-84
Zoro #
G6367046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
5/16 in
Overall Height
1 13/16 in
Flange Thickness
0.25 in
Flange Height
1/4 in
Flange Width
1 1/2 in
Overall Width
1 13/16 in
Insert Size - Maximum
5/16 in

Details

For Use With
Doors
Projection
5/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Flange Color
Dark Bronze
Hardware
Included
Insert Type
Bulb
Max. Door Gap
1/8 in
Fire Rated
Yes
Sold As
Strip
Flange Finish
Anodized
Includes
#8 (Tek Type) Self-Drilling Screws
Stays Flexible to
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Temperature - Maximum
140 Degrees F
Gap - Maximum
1/8 in
Temperature - Minimum
0 Degrees F
Flange Projection
1/4 in
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 7 ft, Overall Width 1 13/16 in, Overall Height 1 13/16 in, Stays Flexible to 0 Degrees to 140 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.