Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, Pile Insert, 7 ft. L

  • Mfr # 136P-84

  • Zoro # G6367466


product price: $31.89
/ea

Key Features

For Use With
Doors
Overall Length
7 ft
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136P-84
Zoro #
G6367466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1/4 in
Overall Height
7/16 in
Flange Height
3/16 in
Flange Width
3/8 in
Overall Width
3/8 in
Flange Thickness
0.063 in
Insert Size - Maximum
1/4 in

Details

For Use With
Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22
Hardware
Included
Includes
#2 Sheet Metal Screws
Flange Finish
Mill
Flange Color
Gray
Stays Flexible to
32 Degrees to 275 Degrees F
Max. Door Gap
1/4 in
Insert Type
Brush
Fire Rated
No
Sold As
Strip
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Includes Hardware
Hardware Included
Gap - Maximum
1/4 in
Flange Projection
3/16 in

Description

Door Weatherstripping, Insert Type Brush, Insert Material Silicone, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 3/16 in, Flange Width 3/8 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 3/8 in, Overall Height 7/16 in, Stays Flexible to 32 Degrees to 275 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 1/4 in, Fire Rated No, For Use With Doors, Includes #2 Sheet Metal Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.