Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, Sponge Insert, 4 ft. L

  • Mfr # 130NSS-48

  • Zoro # G6367579


product price: $85.29
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Projection
3/16 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130NSS-48
Zoro #
G6367579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
1/4 in
Overall Height
1 7/16 in
Flange Thickness
0.031 in
Overall Width
1 7/16 in
Flange Width
1 3/16 in
Flange Height
1/4 in
Insert Size - Maximum
1/4 in

Details

For Use With
Doors
Projection
3/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Stainless Steel
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Insert Type
Brush
Fire Rated
Yes
Sold As
Strip
Flange Finish
Brushed Stainless
Stays Flexible to
-20 Degrees to 200 Degrees F
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Max. Door Gap
1/8 in
Hardware
Included
Flange Color
Gray
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Temperature - Minimum
-20 Degrees F
Includes Hardware
Hardware Included
Flange Projection
3/16 in
Gap - Maximum
1/8 in
Temperature - Maximum
200 Degrees F

Description

Door Weatherstripping, Insert Type Brush, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Stainless Steel, Flange Color Gray, Flange Finish Brushed Stainless, Flange Height 1/4 in, Flange Width 1 3/16 in, Flange Thickness 0.031 in, Overall Length 4 ft, Overall Width 1 7/16 in, Overall Height 1 7/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 3/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.