Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherstrip, Sponge Insert, 4 ft. L

  • Mfr # 134NA-48

  • Zoro # G6367536


product price: $17.89
/ea

Key Features

For Use With
Doors
Projection
5/16 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134NA-48
Zoro #
G6367536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
1/8 in
Overall Height
1 1/16 in
Flange Thickness
0.094 in
Flange Width
7/8 in
Flange Height
3/16 in
Overall Width
1 in
Insert Size - Maximum
1/8 in

Details

For Use With
Doors
Projection
5/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Sold As
Strip
Max. Door Gap
1/8 in
Flange Color
Gray
Fire Rated
Yes
Flange Finish
Anodized
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Insert Type
Flat
Hardware
Included
Stays Flexible to
-20 Degrees to 200 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
Flange Projection
3/16 in
Gap - Maximum
1/8 in
Temperature - Minimum
-20 Degrees F
Includes Hardware
Hardware Included
Temperature - Maximum
200 Degrees F

Description

Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/8 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 3/16 in, Flange Width 7/8 in, Flange Thickness 0.094 in, Overall Length 4 ft, Overall Width 1 in, Overall Height 1 1/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 5/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.