Zoro Homepage

Weatherstrip, Sponge Insert, 7 ft. L

  • Mfr # 127NSS-7

  • Zoro # G6366967


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Projection
3/16 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127NSS-7
Zoro #
G6366967
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1/8 in
Overall Height
1 5/16 in
Flange Width
1 in
Flange Height
1/4 in
Overall Width
1 1/8 in
Flange Thickness
0.031 in
Insert Size - Maximum
1/8 in

Description

Door Weatherstripping, Insert Type Brush, Insert Material Neoprene, Insert Color Black, Insert Size 1/8 in, Flange Material Stainless Steel, Flange Color Gray, Flange Finish Brushed Stainless, Flange Height 1/4 in, Flange Width 1 in, Flange Thickness 0.031 in, Overall Length 7 ft, Overall Width 1 1/8 in, Overall Height 1 5/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 3/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.