Zoro Homepage

Weatherstrip, Sponge Insert, 7 ft. L

  • Mfr # 130NSS-84

  • Zoro # G6367560


product price: $160.99
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Projection
3/16 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130NSS-84
Zoro #
G6367560
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1/4 in
Overall Height
1 7/16 in
Flange Height
1/4 in
Overall Width
1 7/16 in
Flange Thickness
0.031 in
Flange Width
1 3/16 in
Insert Size - Maximum
1/4 in

Details

For Use With
Doors
Projection
3/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Stainless Steel
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E2235, ASTM E283, ASTM E90, UL to ANSI, UL to ANSI and ANSI/UL1784, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Fire Rated
Yes
Flange Color
Gray
Max. Door Gap
1/8 in
Hardware
Included
Sold As
Strip
Insert Type
Brush
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Stays Flexible to
-20 Degrees to 200 Degrees F
Flange Finish
Brushed Stainless
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
UL Fire Rating
UL10B, UL10C
Gap - Maximum
1/8 in
Temperature - Maximum
200 Degrees F
Temperature - Minimum
-20 Degrees F
Flange Projection
3/16 in
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Brush, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Stainless Steel, Flange Color Gray, Flange Finish Brushed Stainless, Flange Height 1/4 in, Flange Width 1 3/16 in, Flange Thickness 0.031 in, Overall Length 7 ft, Overall Width 1 7/16 in, Overall Height 1 7/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 3/16 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.