Window Frame Kit, H. 12 In, W. 12 In
Mfr # L-FRA100-12x12
Zoro # G0437972
product price: $55.79
/eaKey Features
Material
Steel
Opening Height
12 in
Opening Width
12 in
Window Height
10 in
Finish
Primed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-FRA100-12x12
Zoro #
G0437972
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
12 in
Opening Width
12 in
Window Height
10 in
Window Width
10 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Description
Door Window Frame Kit, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.