Zoro Homepage

Wired Glass, Ceramic Glass

  • Mfr # L-PYRAN-PLATINUMF-23x31

  • Zoro # G0489837


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic Glass
Fire Rating
19 min
Opening Height
31 in
Impact Rating
Category 1, Category 2
Opening Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PYRAN-PLATINUMF-23x31
Zoro #
G0489837
UPC #
-
Country of Origin
Germany

Dimensions

Opening Height
31 in
Opening Width
23 in
Thickness
1/4 in
Height
31 in
Glass Length
23 in
Window Width
23"
Window Height
31"
Width
23 in

Description

Safety Glass, Fire Rating 19 min, Impact Rating Category 1, Category 2, Thickness 1/4 in, Glass Length 23 in, Height 31 in, Color Clear, Standards ANSI Z97.1, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201, IBC, NFPA 252, NFPA 80, UL, UL ANSI/UL10C, UL ANSI/UL9, UL CAN/ULC S104, ULC CAN4 S106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.