Shop NATIONAL HARDWARE
See all product information
Create Account
0.08 in. D X 1-1/16 in. L Zinc-Plated Steel Screw Eye 5 lb. cap. 12 pk
- Mfr # N119-131
- Zoro # G805991258
product price:
$
6.79
/pk of 12, $0.57/ea
Sold in multiples of 2 pks for
$13.58
Key Features
Working Load Limit
5 lb
Hook Material
Steel
Hook Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N119-131
- Zoro #
- G805991258
- UPC #
- -
- Country of Origin
- China
Details
- Working Load Limit
- 5 lb
- Hook Material
- Steel
- Hook Finish
- Zinc
Description
Screw eyes are a screw with a loop on one end and threads on the other end. Screw eyes are commonly used to attach cables to objects, for instance attaching a string to the back of a painting to allow the painting to hang from a nail on a wall.
- • Easy installation
- • Sharp screw point bites into wood easily and quickly
- • For interior and exterior applications
- • Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.