Zoro Homepage

0.37 x 4.25 in. Plated Bolt Snap, Zinc

  • Mfr # 7181233

  • Zoro # G515879587


product price: $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7181233
Zoro #
G515879587
UPC #
38613178021
Country of Origin
Taiwan, Province of China

Description

Features -Stainless steel spring -Open eye is designed to be closed with a vice or hammer after attachment -Snap is highly resistant to rust and corrosionsnap is highly resistant to rust and corrosion Specifications - Finish: Zinc Plated - Material: Steel - Diemension: 6.8 x 6 x 1.4 in. - Weight: 0.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.