Shop NATIONAL HARDWARE
See all product information
Create Account
1 in. H X 0.5 in. W X 0.07 in. D Galvanized Steel Inside Corner Brace, PK4
- Mfr # N208-728
- Zoro # G505897614
product price:
$
11.55
/pk of 4, $2.89/ea
Key Features
Material
Galvanized Steel
Width
1/2 in
Height (In.)
2.4 in
Length
1 in
Flange Thickness
0.07"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N208-728
- Zoro #
- G505897614
- UPC #
- -
- Country of Origin
- China
- Material
- Galvanized Steel
Dimensions
- Width
- 1/2 in
- Height (In.)
- 2.4 in
- Length
- 1 in
- Flange Thickness
- 0.07"
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Hole sizes fit flat screws sized #7
- • Drill a pilot hole with a 3/32 inches sized drill bit when using wood screws
- • Designed for chests, screens, windows, furniture, etc
- • Used for reinforcing inside of right angle corner joints
- • Screw holes are countersunk
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.