Shop NATIONAL HARDWARE
See all product information
Create Account
10 in. L Satin Nickel Silver Steel Pull Bar
- Mfr # N187-012
- Zoro # G1946424
product price:
$
34.35
/ea
Key Features
Finish
Satin Nickel
Material
Steel
Includes
(2) Phillips Screws (Flat Head 8 x 1-1/4 in L Type AB)
For Use With
Wood Interior Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N187-012
- Zoro #
- G1946424
- UPC #
- 886780018967
- Country of Origin
- China
Details
- Finish
- Satin Nickel
- Material
- Steel
- Includes
- (2) Phillips Screws (Flat Head 8 x 1-1/4 in L Type AB)
- For Use With
- Wood Interior Doors
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Adds a rustic touch to interior sliding door hardware from National Hardware
- • Recommended for use on wood interior doors
- • Can be used with National Hardwares interior sliding door kits
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.