Zoro Homepage

118ZN Wir Cable Clamp

  • Mfr # N830-312

  • Zoro # G208019092


product price: $2.69
/ea
Sold in multiples of 12 for $32.28

Key Features

Material
Stainless Steel
Max. Bundle Dia.
1/8 in
Mounting Method
U-Bolt and Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N830-312
Zoro #
G208019092
UPC #
886780010169
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/8 in

Details

Item
Cable Clamp
Material
Stainless Steel
Mounting Method
U-Bolt and Nut

Description

4230BC, 18, Wire Cable Clamp, Designed For Forming An Eye Or Loop On Wire Rope, Stainless Steel Construction For Superior Weather Resistance, Always Follow Requirements For Number Of Clamps Per Loop According To Wire Rope Thickness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.