Shop NATIONAL HARDWARE
See all product information
Create Account
1.25 in. W X 4 in. L Rubber Brown Wedge Door Stop Mounts to floor
- Mfr # N225-987
- Zoro # G4694222
product price:
$
8.39
/ea
Key Features
Material
Rubber
Width
1 in
Length
4 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N225-987
- Zoro #
- G4694222
- UPC #
- 38613225985
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Length
- 4 in
Details
- Material
- Rubber
- Color
- Brown
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Holds door in any position, movable and removable, no mounting
- • Holds doors with up to 1.25 inch clearance
- • Flexible rubber material is for superior wedging action
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.