2-1/2 in. W X 2-1/2 in. L Galvanized Silver Steel Broad Hinge 2 pk
- Mfr # N208-827
- Zoro # G705995103
product price:
$
27.39
/pk of 2, $13.70/ea
Key Features
Door Leaf Width
2-1/2 in
Finish
Galvanized
Load Capacity
43 lb
Material
Cold Rolled Steel
Frame Leaf Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N208-827
- Zoro #
- G705995103
- UPC #
- -
- Country of Origin
- China
- Finish
- Galvanized
- Load Capacity
- 43 lb
- Material
- Cold Rolled Steel
- Pin Type
- Removable Loose
- Holes
- 6
Dimensions
- Door Leaf Width
- 2-1/2 in
- Frame Leaf Width
- 2-1/2 in
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. A proprietary Weather Guard finish is three times more corrosion resistant than the competition. This galvanized finish offers corrosion resistance for products used where corrosive elements, such as salt air, are present.
- • Swaged for mortise installations
- • Manufactured with cold rolled steel with a brass pin
- • Five knuckle, full mortise design
- • Loose pin allows doors to be removed without removing hinge
- • 43 lb. safe working load
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.