Shop NATIONAL HARDWARE
See all product information
Create Account
2-1/2 in. W X 3 in. L Galvanized Silver Steel Broad Hinge 2 pk
- Mfr # N208-850
- Zoro # G1764838
product price:
$
23.69
/ea
Key Features
Material
Cold Rolled Steel
Pipe Dia. (In.)
0.24 in
Type
Removable Loose
Load Capacity (Lb.)
45 lb
For Use With
Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N208-850
- Zoro #
- G1764838
- UPC #
- 38613208858
- Country of Origin
- China
- Material
- Cold Rolled Steel
- Type
- Removable Loose
- Load Capacity (Lb.)
- 45 lb
- Item
- Broad Hinge
- For Use With
- Door
Dimensions
- Pipe Dia. (In.)
- 0.24 in
Description
Removable Pin Broad Hinges are designed for utility type applications. The removable pin provides easier installation and removal of doors.
- • Loose pin allows doors to be removed without removing hinge
- • Swaged for mortise installations
- • Manufactured with cold rolled steel
- • Five knuckle, full mortise design
- • 45 lb. safe working load
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.