Shop NATIONAL HARDWARE
See all product information
Create Account
2-3/8 in. H X 3 in. W X 0.125 in. D Black Carbon Steel Inside/Outside Square Corne
- Mfr # N351-494
- Zoro # G3994380
product price:
$
8.39
/ea
Key Features
Features
Height
2.4 in
Material
Steel
Width
3 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N351-494
- Zoro #
- G3994380
- UPC #
- 886780005950
- Country of Origin
- China
Dimensions
- Height
- 2.4 in
- Width
- 3 in
- Length
- 2.4 in
- Thickness
- 1/8"
Details
- Features
- Material
- Steel
- Color
- Black
- For Use With
- Furniture, chest, cabinets and any other household applications
- Item
- Square Corner Brace
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Used for reinforcing 90 degree angles by applying to the inside or outside of the corner
- • Slots for 5/16 in. carriage bolt
- • Square shape and multiple bolt slots per side provide greater area of stability for wider pieces of building materials
- • Chamfered corners provide decorative look
- • Black powder coat finish for improved weather resistance
- • Reinforce a variety of joints, seams and cracks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.