Shop NATIONAL HARDWARE
See all product information
Create Account
2 in. H X 3/8 in. W X 0.07 in. D Steel Flat Corner Brace
- Mfr # N266-486
- Zoro # G805268497
product price:
$
0.73
/ea
Sold in multiples of 40 for
$29.20
Key Features
Finish
Zinc
Material
Steel
Width
3/8 in
Mounting Holes
4
Height (In.)
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N266-486
- Zoro #
- G805268497
- UPC #
- 38613113831
- Country of Origin
- China
- Finish
- Zinc
- Material
- Steel
- Mounting Holes
- 4
Dimensions
- Width
- 3/8 in
- Height (In.)
- 0.9 in
- Length
- 2 in
- Flange Thickness
- 0.07"
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed to reinforce corners on chests screens, windows, etc.
- • Product design allows for quick and easy repair of general household items.
- • Screw holes are countersunk.
- • Manufactured from hot-rolled steel.
- • WeatherGuard protection.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.