2 in. L Zinc-Plated Light T-Hinge 2 pk
- Mfr # N128-439
- Zoro # G305998412
product price:
$
8.75
/pk of 2, $4.38/ea
Key Features
Material
Steel
Finish
Zinc
Frame Leaf Width
1.18 in
Frame Leaf Height
0.54 in
Door Leaf Width
0.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N128-439
- Zoro #
- G305998412
- UPC #
- -
- Country of Origin
- China
Dimensions
- Frame Leaf Width
- 1.18 in
- Frame Leaf Height
- 0.54 in
- Door Leaf Width
- 0.54 in
- Door Leaf Height
- 2 in
- Door Leaf Thickness
- 0.048 in
Details
- Material
- Steel
- Finish
- Zinc
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Offset screw holes for extra strength and to prevent wood from splitting
- • Tight pin for left or right hand applications
- • Made of hot-rolled steel
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.