2.1 in. H X 9 in. W X 0.125 in. D Black Carbon Steel Inside/Outside Wide Corner Br
- Mfr # N351-491
- Zoro # G205268509
product price:
$
7.99
/ea
Sold in multiples of 5 for
$39.95
Key Features
Material
Steel
Color
Black
Length
2.1 in
Width
9 in
Description/Special Features
Used for reinforcing 90 deg angles by applying to the inside or outside of the corner; Wider width provides greater area of stability for long intersections of building materials; Larger bolt holes provide options for structural support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N351-491
- Zoro #
- G205268509
- UPC #
- 886780005929
- Country of Origin
- China
Dimensions
- Length
- 2.1 in
- Width
- 9 in
- Height (In.)
- 2.1 in
- Flange Thickness
- 1/8"
Details
- Material
- Steel
- Color
- Black
- Description/Special Features
- Used for reinforcing 90 deg angles by applying to the inside or outside of the corner; Wider width provides greater area of stability for long intersections of building materials; Larger bolt holes provide options for structural support
- Mounting Holes
- 6
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Used for reinforcing 90 degree angles by applying to the inside or outside of the corner
- • Slots for 1/2 in. carriage bolt
- • Wider width provides greater area of stability for long intersections of building materials
- • Larger bolt holes provide options for structural support
- • Reinforce a variety of joints, seams and cracks
- • Consult with design professionals to determine if this product is appropriate for your application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.