2195BC Series J-Bolt, 3/8-16 Thread, 3 in L Thread, 7 in L
- Mfr # N232-967
- Zoro # G525011359
product price:Â
$
2.35
/ea
Sold in multiples of 10 for
$23.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N232-967
- Zoro #
- G525011359
- UPC #
- 38613228986
- Country of Origin
- China
Description
National Hardware 2195BC J-Bolt, Thread Type: Machine Screw, Thread Size: 3/8-16, Thread Length: 3 in, Hook Length: 1.43 in, Bend Diameter: 0.9 in, Working Load Limit: 225 lb, Steel, Zinc-Plated, 0.33 in Dia, 7 in L, Includes: Hex Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.