Shop SAMMYS

SAMMYS Vertical Rod Hanger, Steel, 1" L, Steel Zinc Plated, 25 PK

  • Mfr # 8153922
  • Zoro # G5008796

product price: 
$
187.99
/pk of 25, $7.52/ea
Free Shipping & Returns

Key Features

Mount Type
Vertical
Compatible Material
Steel
Overall Length
1"
Sub-Brand
SAMMYS
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8153922
Zoro #
G5008796
UPC #
-
Country of Origin
United States
Item
Rod Hanger
Mount Type
Vertical
Compatible Material
Steel
Sub-Brand
SAMMYS
Material
Steel
Finish
Zinc Plated
Drive Type
External Hex
Maximum Load Capacity
1,783 lb
Industry Standards
EX5098, FM Approved, UL Listed
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Color
Silver
Use With
36C177
Series
Sammys
Material Grade
C1022 screw, C1010 cap
Compatible Manufacturer Part Number
8196910
Compatible with Manufacturer Model Number
8196910
Features
Sidewinder Expands to Provide Horizontal Attachment In 16 ga - 3/16" Steel - Purlin, Tubular Steel
Compatible Manufacturer Model Number
8196910
System of Measurement
Inch
Manufacturer Location
Made in USA
Thread Type
Imperial
For Use With Mfr. Model Number
8196910
Compatible with Manufacturer Model No.
8196910
Compatible with Mfr. Model No.
8196910
For Use with Mfr Model Number
8196910
Compatible Pump Manufacturer Part Number
8196910
Compatible Mfr. Model Number
8196910
For Manufacturer Part Number
8196910
Compatible with Mfr. Model Number
8196910
Shell Material
Steel
Traction Material
Steel

Dimensions

Overall Length
1"
Compatible Rod Size
3/8"-16
Drill Bit Size
25/64"
Shank Length
1 1/2 in
Head Dia.
5/8"
Max. Work Thickness
0.125
Maximum Material Thickness
1/8 in
Minimum Material Thickness
1/8 in
Compatible Rod Thread Size
3/8"-16
Head Width
0.63 in
Body Length
1 1/2 in
Thread Size
Internal 3/8"-16, No External
Anchor Diameter
25/64 in
Wire Rope Length
1 in
Length
1 in
Fits Chest Size
Sidewinder Expands to Provide Horizontal Attachment In 16 ga - 3/16" Steel - Purlin, Tubular Steel

Description

Rod Hanger for Steel, System of Measurement Inch, Mount Type Vertical, Screw Size Not Applicable, Overall Length 1 in, Material Steel, Finish Zinc-Plated, Drive Type External Hex, Maximum Load Capacity 1,783 lb, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 25/64 in, Minimum Material Thickness 1/8 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 25/64 in, Manufacturer Location Made in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.