3-1/2 in. L Brass-Plated Door Hinge 1 pk
- Mfr # N195-685
- Zoro # G805309497
Key Features
Specifications
Product Information
- MFR #
- N195-685
- Zoro #
- G805309497
- UPC #
- 38613195684
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 3-1/2 in
- Door Leaf Thickness
- 0.08 in
- Frame Leaf Height
- 3-1/2 in
Details
- Finish
- Solid Brass
- Load Capacity
- 25 lb
- Material
- Brass
- Pin Type
- Non-Rising
- Holes
- 6
- Includes
- (5) Knuckles
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs. Zinc plating offers corrosion resistance for all of your functional hardware needs.
- • Solid brass hinge, pin and nib
- • Nib on hinge for finished appearance
- • Square corner design
- • Removable pin for easier installation
- • Five knuckle, full mortise design
- • Screw holes are countersunk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.