Shop NATIONAL HARDWARE
See all product information
Create Account
3-1/2 in. L Satin Nickel Door Hinge 3 pk
- Mfr # N830-327
- Zoro # G805312756
product price:
$
14.79
/pk of 3, $4.93/ea
Sold in multiples of 5 pks for
$73.95
Key Features
Finish
Satin Nickel
Holes
6
Door Leaf Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N830-327
- Zoro #
- G805312756
- UPC #
- 886780007732
- Country of Origin
- China
- Material
- Cold Rolled Steel
- Finish
- Satin Nickel
- Holes
- 6
Dimensions
- Door Leaf Height
- 3-1/2 in
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Heavy-gauge cold-rolled steel for added strength
- • Flush pin for finished appearance
- • Five knuckle, full mortise design
- • Round corner design
- • Countersunk screw holes with fasteners included
- • Removable pin for easy installation and removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.