3 in. H X 1/2 in. W X 0.07 in. D Zinc-Plated Steel Outside Corner Brace
- Mfr # N113-969
- Zoro # G4575310
product price:
$
9.15
/ea
Key Features
Finish
Zinc
Material
Steel
Length
3 in
Description/Special Features
Hole sizes fit Phillips flat screws sized #6; Drill a pilot hole with a 5/64 in sized drill bit when using wood screws; Product design allows for quick and easy repair of general household items; Manufactured from hot-rolled steel
Height (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N113-969
- Zoro #
- G4575310
- UPC #
- 38613113961
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Height (In.)
- 3 in
- Width
- 1/2 in
- Flange Thickness
- 0.07"
Details
- Finish
- Zinc
- Material
- Steel
- Description/Special Features
- Hole sizes fit Phillips flat screws sized #6; Drill a pilot hole with a 5/64 in sized drill bit when using wood screws; Product design allows for quick and easy repair of general household items; Manufactured from hot-rolled steel
- Mounting Holes
- 4
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Braces designed for the reinforcement of a variety of furniture, chest, cabinets and any other household applications
- • Product design allows easy repair, structural support and stability for any DIY project
- • Used for reinforcing inside of right angle corner joints
- • Manufactured from steel for strength
- • Screw holes are countersunk
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.