3 in. H X 6.6 in. W X 0.25 in. D Black Structural Steel Inside/Outside Wide Corner
- Mfr # N351-493
- Zoro # G805268527
product price:
$
15.59
/ea
Sold in multiples of 5 for
$77.95
Key Features
Material
Steel
Color
Black
Mounting Holes
4
Height (In.)
3 in
Width
6.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N351-493
- Zoro #
- G805268527
- UPC #
- 886780005943
- Country of Origin
- China
Dimensions
- Height (In.)
- 3 in
- Width
- 6.6 in
- Length
- 3 in
- Flange Thickness
- 0.276"
Details
- Material
- Steel
- Color
- Black
- Mounting Holes
- 4
- Description/Special Features
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Used for reinforcing 90 degree angles by applying to the inside or outside of the corner
- • Slots for 1/2 in. carriage bolt
- • Wider width provides greater area of stability for long intersections of building materials
- • Larger bolt holes provide options for structural support
- • Angle is cut from rolled structural steel and provides greater reinforcement strength than if the steel was bent into shape
- • Meets ASTM A6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.