3 in. L Door Hinge 1 pk
- Mfr # N276-980
- Zoro # G7700670
Key Features
Specifications
Details
- MFR #
- N276-980
- Zoro #
- G7700670
- UPC #
- 38613276987
- Country of Origin
- China
- Material
- Stainless Steel
- Finish
- Stainless Steel
- Mounting
- Full Mortise
- Holes per Leaf
- 6
- Pin Type
- Non-Rising Removable
- Working Load Limit
- 50 lb
Dimensions
- Frame Leaf Width
- 3 in
- Door Leaf Width
- 3 in
Description
Stanley-National Hardware has been a leading manufacturer of hardware for more than a century. Over the course of the last 160-plus years, Stanley-National is a name that has become synonymous with quality, innovation and customer service. With a wide array of finishes and corner options, there's a Residential Hinge application ideally suited to fit your interior project needs. Utilizing 300 series Stainless Steel with 18 percent chromium, which gives the corrosion protection as pure chromium in chrome plating. These products will not corrode or rust when exposed to the weather.
- • Stainless steel for maximum corrosion resistance
- • Nib on hinge for finished appearance
- • Square corner design
- • Non-rising pin
- • Heavy-gauge material for added strength
- • Five knuckle, full mortise design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.