3 in. L Door Hinge 1 pk
- Mfr # N830-277
- Zoro # G2696258
product price:
$
15.15
/ea
Key Features
Includes
(5) Knuckle
Type
Non-Rising Removable
Material
Stainless Steel
Load Capacity (Lb.)
50 lb
For Use With
Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-277
- Zoro #
- G2696258
- UPC #
- 886780010084
- Country of Origin
- China
Details
- Includes
- (5) Knuckle
- Type
- Non-Rising Removable
- Material
- Stainless Steel
- Load Capacity (Lb.)
- 50 lb
- For Use With
- Door
- Item
- Door Hinge
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Stainless steel for maximum corrosion resistance
- • Nib on hinge for finished appearance
- • Square corner design
- • Non-rising pin
- • Heavy-gauge material for added strength
- • Five knuckle, full mortise design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.