3 in. L Zinc-Plated Broad Hinge 2 pk
- Mfr # N195-651
- Zoro # G305994612
Key Features
Specifications
Product Information
- MFR #
- N195-651
- Zoro #
- G305994612
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Leaf Thickness
- 0.08 in
- Door Leaf Width
- 3 in
- Frame Leaf Width
- 3 in
- Frame Leaf Thickness
- 0.08 in
Details
- Finish
- Zinc
- Load Capacity
- 50 lb
- Material
- Cold Rolled Steel
- Features
- Swaged for mortise installations; Loose pin allows doors to be removed without removing hinge
- Pin Type
- Removable, Loose
- Holes
- 6
- Hole Spacing
- 1-3/16 in
Description
Whether for home, farm, builder, or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation, and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial, and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs. Zinc plating offers corrosion resistance for all of your functional hardware needs.
- • Swaged for mortise installations
- • Manufactured with cold rolled steel
- • Five knuckle, full mortise design
- • Loose pin allows doors to be removed without removing hinge
- • Square Corner
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.