Shop NATIONAL HARDWARE
See all product information
Create Account
3.12 in. L Steel Matte Black Spring Door Stop Mounts to wall 0.87 in., 2PK
- Mfr # N830-582
- Zoro # G723562486
product price:Â
$
7.65
/pk of 2, $3.83/ea
Sold in multiples of 2Â pks for
$15.30
Key Features
Mounting Type
Mounts to wall
Height
3.46 in
Base Dia.
0.87 in
Finish
Matte
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N830-582
- Zoro #
- G723562486
- UPC #
- 886780031560
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Mounts to wall
- Finish
- Matte
- Item
- Spring Door Stop
- Color
- Black
- Material
- Steel
Dimensions
- Height
- 3.46 in
- Base Dia.
- 0.87 in
- Length
- 3.12 in
Description
National Hardware's door stops are designed to prevent a door from damaging a wall or wall mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.