
316 ZN Cable Clamp
Mfr # N830-313
Zoro # G908127721
product price: $3.29
/eaSold in multiples of 12 for $39.48
Key Features
Material
Stainless Steel
Max. Bundle Dia.
3/16 in
Mounting Method
U-Bolt and Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N830-313
Zoro #
G908127721
UPC #
886780010176
Country of Origin
China
Dimensions
Max. Bundle Dia.
3/16 in
Details
Item
Cable Clamp
Material
Stainless Steel
Mounting Method
U-Bolt and Nut
Description
4230BC, 316, Wire Cable Clamp, Designed For Forming An Eye Or Loop On Wire Rope, Stainless Steel Construction For Superior Weather Resistance, Always Follow Requirements For Number Of Clamps Per Loop According To Wire Rope Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.