3/4 in. L Solid Brass Door Hinge 4 pk
- Mfr # N211-276
- Zoro # G305994575
product price:
$
9.23
/pk of 4, $2.31/ea
Key Features
Door Leaf Height
3/4 in
Door Leaf Thickness
0.02 in
Finish
Solid Brass
Load Capacity
2 lb
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N211-276
- Zoro #
- G305994575
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 3/4 in
- Door Leaf Thickness
- 0.02 in
- Frame Leaf Height
- 3/4 in
- Frame Leaf Thickness
- 0.02 in
Details
- Finish
- Solid Brass
- Load Capacity
- 2 lb
- Material
- Brass
- Features
- Manufactured of solid brass, with clear lacquer protective coating; Surface mount for easy installation
- Holes
- 4
- Includes
- Fasteners
Description
This medium hinge is designed to add a decorative appearance to small chests, jewelry, craft projects, etc. Suited for bookcases and kitchen cabinets.
- • Made of solid brass, with clear lacquer protective coating
- • Used to install shelves in solid wood walls
- • Easy installation
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.